Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.2500", Finish - Machining: AlTiN
Mfr # 59930-C3
Zoro # G7190498
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 59930-C3
- Zoro # G7190498
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1160" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Radius | 0.0200" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 45 |
Number of Flutes | 1 |
Finish | C3 |
Included Angle | 90 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 0.0200" Radius x 90° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- MICRO 100 Engraving Tool (RNC-125-1)
- Harvey Tool Tool Bits and Engraving Tools