Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.2500"
Mfr # 51730
Zoro # G7173594
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.2020"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 51730
- Zoro # G7173594
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2020" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Radius | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | UN |
Angle | 30 |
Included Angle | 60 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 0.0150" (1/64) Radius x 60° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- KLOM KLOM:10 Piece Broken Key Extractor (KLOM-10-BKES)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- Harvey Tool Tool Bits and Engraving Tools