Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64"
Mfr # 50820
Zoro # G7190717
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.0880"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 50820
- Zoro # G7190717
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.3750" (3/8) |
Radius | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 45 |
Finish | UN |
Included Angle | 90 |
Type | II |
Description
0.1875" (3/16) Shank DIA x 0.0150" (1/64) Radius x 90° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- DRILLCO 9/16, Annular Cutters, 2" Depth of Cut, Carbide Tipped (92CT136)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- Harvey Tool Tool Bits and Engraving Tools