Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1875"
Mfr # 48420-C3
Zoro # G7174775
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0920"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48420-C3
- Zoro # G7174775
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0920" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.3750" (3/8) |
Radius | 0.0050" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | C3 |
Angle | 45 |
Included Angle | 90 |
Type | II |
Description
0.1875" (3/16) Shank DIA x 0.0050" Radius x 90° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- ONSRUD Routing End Mill, Compression, 3/8, 7/8, 3 (60-123MW)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- MICRO 100 Engraving Tool (RSC-250-230)
- Harvey Tool Tool Bits and Engraving Tools