Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620"
Mfr # 837508-C6
Zoro # G7198295
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Length of Cut 0.1620"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 837508-C6
- Zoro # G7198295
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1620" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0050" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C6 |
Angle | 20 |
Coolant Through | No |
Included Angle | 40 |
Type | II |
Weldon Flat | N |
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 40° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 4 mm L.100 mm (02151004)
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112H)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- MICRO 100 Engraving Tool (RSCM-040-2)
- Harvey Tool Tool Bits and Engraving Tools