Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250", Included Angle: 30 Degrees
Mfr # 48810
Zoro # G7168886
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.2070"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48810
- Zoro # G7168886
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2070" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Radius | 0.0100" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 1 |
Angle | 15 |
Included Angle | 30 |
Type | II |
Description
0.1250" (1/8) Shank DIA x 0.0100" Radius x 30° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 42 Piece Metric Ratcheting Tap and Die Set (3886)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- KRAFT TOOL Western Style Hand E, 6" x 6" 1/2"R 1/2"L (CF1212SE)
- KRAFT TOOL Pool Trowel, BS, 11-5/8" Shank, 14x4" (CF736BPF)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed (25030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (842860)
- Harvey Tool Tool Bits and Engraving Tools