Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees
Mfr # 989310
Zoro # G7203466
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989310
- Zoro # G7203466
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.2000" |
Radius | 0.0050" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Angle | 10 |
Finish | UN |
Number of Flutes | 1 |
Included Angle | 20 |
Type | I |
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 20° included Carbide Radius Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- J.W. WINCO GN563.2-55-1/4X20-BL T-Handle Aluminum (563.2-55-1/4X20-BL)
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- HARVEY TOOL Engraving Cutter - Pointed (25030-C4)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 15 Degrees (998116)
- Harvey Tool Tool Bits and Engraving Tools