Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 959810-C3
Zoro # G7133107
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0590"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959810-C3
- Zoro # G7133107
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0590" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Radius | 0.0075" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | C3 |
Angle | 45 |
Included Angle | 90 |
Type | II |
Description
0.1250" (1/8) Shank DIA x 0.0075" Radius x 90° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 22" 484 (MY40104)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA184-420/B)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 15 Degrees (998116)
- MICRO 100 Engraving Tool (RNC-125-1)
- Harvey Tool Tool Bits and Engraving Tools