Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 948010-C3
Zoro # G7140089
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 948010-C3
- Zoro # G7140089
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.2000" |
Radius | 0.0100" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 5 |
Finish | C3 |
Included Angle | 10 |
Type | I |
Description
0.1250" (1/8) Shank DIA x 0.0100" Radius x 10° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- Harvey Tool Engraving Tools