Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius, 0.1250"
Mfr # 47510-C3
Zoro # G7182560
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.2190"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47510-C3
- Zoro # G7182560
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2190" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Radius | 0.0050" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 15 |
Finish | C3 |
Number of Flutes | 1 |
Included Angle | 30 |
Type | II |
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 30° included Carbide Radius Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- KREG Deck Jig Driver Bit (DECKDRIVER)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x21 In (48-20-3904)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- Harvey Tool Tool Bits and Engraving Tools