Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Pyramid Point
Mfr # 842860
Zoro # G904195892
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.0360"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 842860
- Zoro # G904195892
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0360" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Measurement System | Inch |
Finish | UN |
Angle | 60 |
Included Angle | 120 |
Description
0.1250" (1/8) Shank DIA x 120° included Carbide Pyramid Point Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- MICRO 100 Engraving Tool (RNC-500-2)
- Harvey Tool Tool Bits and Engraving Tools