Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Pyramid Point
Mfr # 834010
Zoro # G401021052
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.7090"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 834010
- Zoro # G401021052
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.7090" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Measurement System | Inch |
Finish | UN |
Angle | 10 |
Included Angle | 20 |
Description
0.2500" (1/4) Shank DIA x 20° included Carbide Pyramid Point Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Straight Putty Knife Scraper (014790315)
- HHIP W0803B Shim (2100-0803)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- Harvey Tool Engraving Tools