Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees
Mfr # 834023-C3
Zoro # G7185528
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.3020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 834023-C3
- Zoro # G7185528
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3020" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Angle | 22.5 |
Included Angle | 45 |
Coolant Through | No |
Weldon Flat | N |
Description
0.2500" (1/4) Shank DIA x 45° included Carbide Pyramid Point Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Tight areas (AHSQD-17-XNGL)
- WESTWARD Replacement Jaw (GGS_45836)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- Harvey Tool Engraving Tools