Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Pyramid Point, 0.1875", Length of Cut: 0.0940"
Mfr # 822045-C3
Zoro # G7211960
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822045-C3
- Zoro # G7211960
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0940" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Angle | 45 |
Included Angle | 90 |
Coolant Through | No |
Weldon Flat | N |
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Pyramid Point Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- J.W. WINCO GN617-6-1/2X13-AKN-NI Indexing Plunger (617-6-1/2X13-AKN-NI)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 1-7/8 6 PT STD IMP (MT7660)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Pointed (25030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- Harvey Tool Tool Bits and Engraving Tools