Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Pyramid Point, 0.1250"
Mfr # 842830-C3
Zoro # G7202790
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 842830-C3
- Zoro # G7202790
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1080" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 30 |
Finish | C3 |
Included Angle | 60 |
Coolant Through | No |
Weldon Flat | N |
Description
0.1250" (1/8) Shank DIA x 60° included Carbide Pyramid Point Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- Harvey Tool Tool Bits and Engraving Tools