Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees
Mfr # 854512
Zoro # G7199135
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.3020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 854512
- Zoro # G7199135
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3020" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | UN |
Angle | 22.5 |
Included Angle | 45 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 45° included Carbide Pointed Engraver DE, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- YG-1 TOOL CO 4 Flute 30 Helix Long Reach D-Power End Mill (EIB06907)
- GEDORE Chisel And Punch Set, 6 pcs. (106)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 15 Degrees (998116)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- Harvey Tool Tool Bits and Engraving Tools