Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed - Double-Ended, 0.1875", Length of Cut: 0.1620"
Mfr # 954610
Zoro # G7141175
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1620"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 954610
- Zoro # G7141175
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1620" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 1 |
Angle | 30 |
Included Angle | 60 |
Type | II |
Description
0.1875" (3/16) Shank DIA x 60° included Carbide Pointed Engraver DE, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Li-Ion Battery, 4.0Ah Capacity, 2PK (DCB204-2)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- GRAY TOOLS 30" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C41)
- STARRETT Indicator Dial (656-5041J)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- Harvey Tool Tool Bits and Engraving Tools