Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed
Mfr # 25030-C4
Zoro # G704195832
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.4660"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Angle 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25030-C4
- Zoro # G704195832
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.4660" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.5000" (1/2) |
Details
Measurement System | Inch |
Angle | 15 |
Finish | C4 |
Number of Flutes | 1 |
Included Angle | 30 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 30° included Carbide Pointed Engraver, 1 Flute, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees (989310)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- Harvey Tool Engraving Tools