Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.2500"
Mfr # 983816-C3
Zoro # G7129774
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983816-C3
- Zoro # G7129774
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3120" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 12.5 |
Number of Flutes | 1 |
Finish | C3 |
Included Angle | 25 |
Type | I |
Description
0.2500" (1/4) Shank DIA x 25° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- PALADIN TOOLS Die 1300 8000 .094 Hex (PA2682-11930)
- ORBIS Scraper, 6-1/4x4-1/2x3/4, White (NPL606 Scraper Wht)
- HOUGEN 15/16 in. X 3/4 in. RotaLoc Annular Cutter (17130)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- Harvey Tool Tool Bits and Engraving Tools