Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.2500"
Mfr # 25030
Zoro # G7203746
original price:
$38.49
22% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.4660"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25030
- Zoro # G7203746
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.4660" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Angle | 15 |
Number of Flutes | 1 |
Included Angle | 30 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 30° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- Harvey Tool Tool Bits and Engraving Tools