Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.1875", Finish - Machining: Amorphous Diamond
Mfr # 30120-C4
Zoro # G7193830
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Amorphous Diamond
- Measurement System Inch
- Length of Cut 0.0930" (3/32)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 30120-C4
- Zoro # G7193830
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0930" (3/32) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | C4 |
Angle | 45 |
Included Angle | 90 |
Type | II |
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-10 HSS Plug Hand Tap (DWTST1-7/8-10P)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- Harvey Tool Tool Bits and Engraving Tools