Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.1875"
Mfr # 983812-C3
Zoro # G7166226
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983812-C3
- Zoro # G7166226
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 12.5 |
Number of Flutes | 1 |
Finish | C3 |
Included Angle | 25 |
Type | I |
Description
0.1875" (3/16) Shank DIA x 25° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- MARSHALLTOWN PREMIER Notched Trowel, 3-Side, 1/16"x1/16"x1/32" (DU657SD)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 15 Degrees (998116)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees (989310)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- Harvey Tool Tool Bits and Engraving Tools