Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.1250"
Mfr # 999708
Zoro # G7202337
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 999708
- Zoro # G7202337
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.2000" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 10 |
Finish | UN |
Included Angle | 20 |
Type | I |
Description
0.1250" (1/8) Shank DIA x 20° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- TENG TOOLS 6mm Metric Professional Hardened Steel Parallel Pin Punch - PP06 (PP06)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- Harvey Tool Engraving Tools