Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Parallel - Ball, 0.1250", Radius: 1/64"
Mfr # 828530-C3
Zoro # G7180950
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 828530-C3
- Zoro # G7180950
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0440" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Radius | 0.0150" (1/64) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 0 |
Finish | C3 |
Included Angle | 0 |
Coolant Through | No |
Weldon Flat | N |
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Radius x 0° included Carbide Ball Parallel Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- JACOBS 843 Extension Socket Outside 4MT/Inside 3MT (30452N)
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Shank Dia.: 1/8" (834308)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- Harvey Tool Tool Bits and Engraving Tools