Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Parallel - Ball, 0.1250"
Mfr # 828530
Zoro # G7185099
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.0440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 828530
- Zoro # G7185099
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0440" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Radius | 0.0150" (1/64) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 1 |
Angle | 0 |
Coolant Through | No |
Included Angle | 0 |
Weldon Flat | N |
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Radius x 0° included Carbide Ball Parallel Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees (989310)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- Harvey Tool Engraving Tools