Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Tip Radius, 0.1875", Material - Machining: Carbide
Mfr # 958730-C3
Zoro # G7147055
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1574"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 958730-C3
- Zoro # G7147055
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1574" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0050" |
Cutter Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Angle | 30 |
Finish | C3 |
Included Angle | 60 |
Description
0.1875" (3/16) Shank DIA x 0.0050" Radius x 60° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Air-Tip Flexible Long Reach Crevice Tool (49-90-2030)
- JOHNSON LEVEL LevelGuard 48 In. Molded Level Case (LC48)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- KIPP Round Spirit Level W. Mounting Flange D1=14 H=10, Form:A Brass, Comp:Polyamide, D=20, E30' (K1154.1141030)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (842860)
- Harvey Tool Engraving Tools