Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Tip Radius, 0.1250"
Mfr # 987615-C3
Zoro # G7145829
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.2189"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 987615-C3
- Zoro # G7145829
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2189" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0050" |
Cutter Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Angle | 15 |
Finish | C3 |
Included Angle | 30 |
Description
0.1250" (1/8) Shank DIA x 0.0050" Radius x 30° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- WESTWARD Adjustable Wrench, 24" Nominal L, Steel (53KA29)
- WERA Ratcheting Wrench Set, Combination (05020012001)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- Harvey Tool Engraving Tools