Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2
Mfr # 23716
Zoro # G7180296
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.0720"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23716
- Zoro # G7180296
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0720" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Angle | 60 |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Web Thickness | 0.0050" |
Description
0.2500" (1/4) Shank DIA x 120° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 25 Pack (48-00-8182)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees (989310)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Included Angle: 15 Degrees (998116)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- MICRO 100 Engraving Tool (RSC-125-1)
- Harvey Tool Engraving Tools