Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees
Mfr # 29616-C3
Zoro # G7190699
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.2120"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 29616-C3
- Zoro # G7190699
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2120" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 30 |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 60 |
Web Thickness | 0.0050" |
Description
0.2500" (1/4) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-10MM)
- SPECIALTY DIAMOND 40 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB40)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Included Angle: 20 Degrees (989310)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- Harvey Tool Engraving Tools