Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 995516-C3
Zoro # G7131524
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.3370"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995516-C3
- Zoro # G7131524
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3370" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Angle | 20 |
Finish | C3 |
Included Angle | 40 |
Web Thickness | 0.0050" |
Description
0.2500" (1/4) Shank DIA x 40° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03A)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- Harvey Tool Engraving Tools