Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 976616-C3
Zoro # G7140134
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.2630"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 976616-C3
- Zoro # G7140134
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2630" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 25 |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 50 |
Web Thickness | 0.0050" |
Description
0.2500" (1/4) Shank DIA x 50° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 46mm Raised Panel Jumbo Combination Wrench (946A)
- WESTWARD Combination Wrench, 1", SAE, 12 pt. (54RY88)
- ASTRO PNEUMATIC AIR REGULATOR BRASS (AO5706)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Shank Dia.: 1/8" (834308)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- Harvey Tool Tool Bits and Engraving Tools