Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.2500"
Mfr # 23616-C3
Zoro # G7179587
original price:
$56.99
22% off
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23616-C3
- Zoro # G7179587
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Angle | 45 |
Finish | C3 |
Included Angle | 90 |
Web Thickness | 0.0050" |
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) (SP-7252FR)
- HHIP 3 Piece Floating Die Holder Set (3900-0223)
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- Harvey Tool Engraving Tools