Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540"
Mfr # 48312
Zoro # G7180454
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1540"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48312
- Zoro # G7180454
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1540" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Angle | 30 |
Number of Flutes | 2 |
Included Angle | 60 |
Web Thickness | 0.0100" |
Description
0.1875" (3/16) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" (30516)
- MILWAUKEE TOOL EXACT 4/0 Copper 12T U-Style Die (49-12-U04AC)
- WESTWARD Alloy Steel Plug Tap, 10-24 UNC (CCT1060-40)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- MICRO 100 Engraving Tool (RSC-250-230)
- Harvey Tool Engraving Tools