Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.1875"
Mfr # 914612-C3
Zoro # G7129196
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0920"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 914612-C3
- Zoro # G7129196
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0920" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 2 |
Angle | 45 |
Included Angle | 90 |
Web Thickness | 0.0030" |
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Pointed (25030-C4)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0560" (50810)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- Harvey Tool Engraving Tools