Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 963230-C8
Zoro # G7148358
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining ZrN
- Measurement System Inch
- Length of Cut 0.1060"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 963230-C8
- Zoro # G7148358
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1060" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | ZrN |
Measurement System | Inch |
Finish | C8 |
Angle | 30 |
Number of Flutes | 2 |
Included Angle | 60 |
Web Thickness | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MD)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5024MH)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Shank Dia.: 1/8" (834308)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- Harvey Tool Tool Bits and Engraving Tools