Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 963220
Zoro # G7148324
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1680"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 963220
- Zoro # G7148324
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1680" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 2 |
Angle | 20 |
Included Angle | 40 |
Web Thickness | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 40° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hacksaw, 12 In. L, Rubber Handle, 2 pcs. (DWHT20547L)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Material - Machining: Carbide (987660)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Shank Dia.: 1/8" (834308)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- Harvey Tool Tool Bits and Engraving Tools