Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Marking Cutter - Flat End, 0.1250"
Mfr # 902915
Zoro # G7148315
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.2250"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 902915
- Zoro # G7148315
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2250" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Finish | UN |
Angle | 15 |
Number of Flutes | 2 |
Included Angle | 30 |
Web Thickness | 0.0150" (1/64) |
Description
0.1250" (1/8) Shank DIA x 30° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive x 2.5mm Hex Driver (9925M)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J6909M)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- Harvey Tool Engraving Tools