Shop All Engraving Tools
Harvey Tool
Engraving Cutter-Marking Cutter .3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes
Mfr # 23600-C3
Zoro # G902588313
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.1870" (3/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23600-C3
- Zoro # G902588313
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1870" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Angle | 45 |
Number of Flutes | 2 |
Web Thickness | 0.0050" |
Included Angle | 90 |
Description
0.3750" (3/8) Shank DIA x 90° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH Stainless Steel 6-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST50022)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- MICROMAG MicroMag 10" Magnetic Filter, Aluminum Base and Aluminum bowl (MM10/HP/50NPT)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- Harvey Tool Engraving Tools