Shop All Engraving Tools
Harvey Tool
Engraving Cutter-Marking Cutter .3750" (3/8) Shank DIAx60° included Carbide Marking Cutter, 2 Flutes
Mfr # 29624-C3
Zoro # G902588757
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.3200"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29624-C3
- Zoro # G902588757
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3200" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 2 |
Angle | 30 |
Included Angle | 60 |
Web Thickness | 0.0050" |
Description
0.3750" (3/8) Shank DIA x 60° included Carbide Marking Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- SKIL 15 amps Corded Reciprocating Saw (SPT44-10)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- MICRO 100 Engraving Tool (RNC-250-2)
- Harvey Tool Tool Bits and Engraving Tools