Shop All Engraving Tools
Harvey Tool
Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes
Mfr # 23600
Zoro # G002588329
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.1870" (3/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Angle 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23600
- Zoro # G002588329
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1870" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Measurement System | Inch |
Angle | 45 |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Web Thickness | 0.0050" |
Description
0.3750" (3/8) Shank DIA x 90° included Carbide Marking Cutter, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle (J1324PGD)
- CRESCENT 1-1/4" x 5m/16' Shockforce Nite Eye™ G2 Tape Measure (L1216CMEB-02)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries (2462-22, 48-11-2440)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- SP SCIENCEWARE Battery Powered Engraving Tool (F44150-0005)
- Harvey Tool Tool Bits and Engraving Tools