Shop All Keyseat Cutter
Harvey Tool
Engraving Cutter-Flat End .2500" (1/4) Shank DIAx.0050" Flatx60° included Carbide
Mfr # 867420-C6
Zoro # G202588662
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 867420-C6
- Zoro # G202588662
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Cutter Width | 0.0200" |
Depth of Cut | 0.0220" |
Neck Length | 0.1870" (3/16) |
Details
Type | I |
Finish | C6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.1250" (1/8) Cutter DIA x 0.0200" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter for Hardened Steels, 8 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/16 (C23149)
- VITREX TILE SPACER 1/16"" 300PK (10334)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- Harvey Tool Keyseat Cutter