Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Flat End, 0.2500", Length of Cut: 0.3290"
Mfr # 875116-C6
Zoro # G7205819
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Length of Cut 0.3290"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 875116-C6
- Zoro # G7205819
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3290" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Angle | 20 |
Finish | C6 |
Number of Flutes | 2 |
Included Angle | 40 |
Type | II |
Tip Flat | 0.0100" |
Flat on Part | 0.0100" |
Description
0.2500" (1/4) Shank DIA x 0.0100" Flat x 40° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Green (U11T1)
- J.W. WINCO GN352-20-25-M6-E-55 Rubber Bumper Tapped (352-20-25-M6-E-55)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- PHASE II Shore Durometer, Shore D (PHT-980)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0560" (50810)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- Harvey Tool Engraving Tools