Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Flat End, 0.2500", Length of Cut: 0.1200"
Mfr # 876516-C6
Zoro # G7211464
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Length of Cut 0.1200"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 876516-C6
- Zoro # G7211464
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1200" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Angle | 45 |
Finish | C6 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | II |
Tip Flat | 0.0100" |
Flat on Part | 0.0100" |
Description
0.2500" (1/4) Shank DIA x 0.0100" Flat x 90° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 12""X4"" (MXS62D)
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 10.00mm (C22898)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- CHICAGO PNEUMATIC Air Engraving Pen, 114000 Stroke/Min (CP9161)
- Harvey Tool Engraving Tools