Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Flat End, 0.1250", Length of Cut: 0.1950"
Mfr # 879608-C6
Zoro # G7128660
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Length of Cut 0.1950"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 879608-C6
- Zoro # G7128660
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1950" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Angle | 15 |
Number of Flutes | 2 |
Finish | C6 |
Included Angle | 30 |
Type | II |
Tip Flat | 0.0200" |
Flat on Part | 0.0200" |
Description
0.1250" (1/8) Shank DIA x 0.0200" Flat x 30° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- TITAN Chain Wrench, 12" (21370)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- MYERS TIRE SUPPLY Air Engraving Pen - 13,000 Bpm (SG-0575)
- Harvey Tool Tool Bits and Engraving Tools