Shop All Square End Mills
Harvey Tool
End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6"
Mfr # 920624-C3
Zoro # G7069160
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.5630"
- Shank Dia. 5/16"
- Overall Length 6.0000" (6)
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 920624-C3
- Zoro # G7069160
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5630" |
Shank Dia. | 5/16" |
Overall Length | 6.0000" (6) |
Milling Dia. | 3/8" |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3125" (5/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | C3 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.5630" Length of Cut Carbide Reduce Shank Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- WALTER Walter Titex - Jobber drill (5058860)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/2 (C03702)
- STANLEY ENGINEERED FASTENING Rivet Tool, 3/32, 1/8, 5/32, 3/16, 1/4 In (PS45)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432-C4)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- Harvey Tool End Mills