Shop All Square End Mills
Harvey Tool
End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4"
Mfr # 943220-C3
Zoro # G7055687
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.4690"
- Shank Dia. 1/4"
- Overall Length 4.0000" (4)
- Milling Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 943220-C3
- Zoro # G7055687
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4690" |
Shank Dia. | 1/4" |
Overall Length | 4.0000" (4) |
Milling Dia. | 5/16" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.3125" (5/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.3125" (5/16) Cutter DIA x 0.4690" Length of Cut Carbide Reduce Shank Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- Harvey Tool End Mills