Shop All Square End Mills
Harvey Tool
End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2
Mfr # 907816
Zoro # G7058934
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3750" (3/8)
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 907816
- Zoro # G7058934
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Reduce Shank Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- ZORO SELECT Pistol Grip Riveter, 3/16, 1/8, 5/32 In (5TUW6)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-300K)
- Harvey Tool End Mills