Shop All Square End Mills
Harvey Tool
End Mill - Square - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8"
Mfr # 907812
Zoro # G7059914
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.2810" (9/32)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 907812
- Zoro # G7059914
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2810" (9/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | UN |
Description
0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut Carbide Reduce Shank Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- Harvey Tool End Mills