Shop All Square End Mills
Harvey Tool
End Mill - PCD Diamond - Square
Mfr # 760008
Zoro # G304195904
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.1250" (1/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutting Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 760008
- Zoro # G304195904
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1250" (1/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.1250" (1/8) |
Neck Dia. | 0.1150" |
Details
Number of Flutes | 1 |
Finish | PCD |
SAE or Metric | SAE |
Overall Reach | 0.3130" |
Description
0.1250" (1/8) Cutter DIA x 0.1250" (1/8) Length of Cut x 0.3130" Reach PCD Square End Mill, 1 Flute, PCD
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 3/8-16" (SSP-3S)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- Harvey Tool End Mills