Shop All Square End Mills
Harvey Tool
End Mill - PCD Diamond - Square, 0.6250" (5/8), Length of Cut: 1"
Mfr # 914140
Zoro # G7236594
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1.0000" (1)
- Shank Dia. 5/8"
- Overall Length 3.5000" (3-1/2)
- Neck Dia. 0.5730"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 914140
- Zoro # G7236594
- Country of Origin Israel
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 5/8" |
Overall Length | 3.5000" (3-1/2) |
Neck Dia. | 0.5730" |
Milling Dia. | 5/8" |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | PCD |
Overall Reach | 1.7500" (1-3/4) |
Description
0.6250" (5/8) Cutter DIA x 1.0000" (1) Length of Cut x 1.7500" (1-3/4) Reach PCD Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0450", Finish - Machining: Uncoated (73045)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- M.A. FORD End Mill, 3/8" Dia, 1-1/4" Cut, Carbide (13837506)
- Harvey Tool Square End Mills